Add More Items
View All Quick Selects
Below you can add an image for 'PN03L08V WIREMOLD CO' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>PN3 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
Total Availability: In Stock
Check local availability
Book Price
$2.67
Each
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.04
Per Foot
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.44
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
Wirepod - Hanging Dispenser
$166.30
<P>PN3 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
$3.07
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$143.45
Per 100 Feet
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
<P>PN10 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
$4.35
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
$3.22
<P>PN3 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1'' (25MM) Bend Radius.</P>
$895.34
Per 100
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$41.57
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
$2,103.62
$367.90
$178.17
The PN10-8F-L Pan-Term® Terminal Is A Nylon Insulated, Fork Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$119.62
$4.39
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
$1.69
$13.03
20
Popularity
Default